Shop All Boltless Shelving
Safco
Particleboard Shelves for Steel Pack Archival Shelving, 69w x 33d x 84w, 4PK
Mfr # 5261
Zoro # G405731759
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 84"
- Overall Width 69"
- Number of Shelves 4
- Material Furniture Grade Particleboard
- Color Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5261
- Zoro # G405731759
- Country of Origin Taiwan, Province of China
- Category Boltless Shelving
Dimensions
Overall Height | 84" |
Overall Width | 69" |
Depth | 33" |
Details
Item | Shelving Units |
Number of Shelves | 4 |
Material | Furniture Grade Particleboard |
Color | Particleboard |
Shelf Capacity | 900 lbs. |
Load Capacity (Lb.) | 2,500 lbs. |
Description
Offers trouble-free storage and retrieval of inactive files that need to be retained in a safe place. Heavy-gauge steel frame easily locks together without tools. Warp-free particleboard shelves support up to 900 lbs. each. Designed to hold up to 80 letter/legal archival storage boxes (12w x 15d x 10h), sold separately. To complete the unit, you must order both the frame: Safco 5260 Archival Shelving and the shelves: Safco 5261 Particleboard Shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 5 in H x 14 in W (1470-00)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- Safco Boltless Shelving