Shop All Over the Door Hooks
Safco
OverThePanel DoubleGarment Hook, Sati
Mfr # 4167
Zoro # G9763995
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin
- Width 1.5"
- Depth 4.25"
- Weight 0.546 lbs
- Mounting Over-the-Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4167
- Zoro # G9763995
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 1.5" |
Depth | 4.25" |
Height | 8.5" |
Details
Hook Finish | Satin |
Weight | 0.546 lbs |
Mounting | Over-the-Panel |
Item | Overthepanel Doublegarment Hook,Sati |
Finish | Satin Aluminum |
Material | Steel |
Standards | GREENGUARD Certified |
Description
Hook Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type BO1, 5 Pin, PK10 (R1003M-BO1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK9)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Nero Marquina-Sample (TC-606SMP)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- SAFCO Safco Over The Panel Single Hook, Black (4224BL)
- FELLOWES Coat Hook, Black, 6 x 4 x 5-1/8 In (75510)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- IDESIGN Garment Hook Otd Chrome (76600)
- Safco Over the Door Hooks