Shop All Desk Accessories & Organizers
Safco
Organizer, Vertical, 5 Sections, Black
Mfr # 3257BL
Zoro # G5259390
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Material Steel Mesh
- Height 12"
- Depth 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3257BL
- Zoro # G5259390
- UPC # 073555325720
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 12" |
Width | 11.25" |
Depth | 7.25" |
For File Size | Letter to Legal |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 5 |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Weight | 6 lbs |
Load Orientation | Top/Side |
Description
Organizer,Vertical,5 Sections,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- SAFCO Desktop Organizer, 11-1/2"D (3255BU)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- Safco Desk Accessories & Organizers