Shop All Desk Accessories & Organizers
Safco
Organizer, Vertical, 5 Sections, Black
Mfr # 3256BL
Zoro # G5259409
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Material Steel Mesh
- Height 8.25"
- Depth 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3256BL
- Zoro # G5259409
- UPC # 073555325621
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 8.25" |
Width | 12.5" |
Depth | 11.25" |
For File Size | Letter to Legal |
Details
Item | Organizer,Vertical,5 Sections,Black |
Number of Compartments | 5 |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Accessory Type | Organizer,Vertical,5 Sections,Black |
Weight | 6 lbs |
Load Orientation | Top/Side |
Description
Organizer,Vertical,5 Sections,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Staples, 1/4 In. Leg, PK5000 (ACI1901)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 2 mil, Clear, Pk1000 (5CNH5)
- ZORO SELECT 18" x 4" Open Poly Bags, 1.50 mil, Clear (5DGA0)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- MADE-TO-STICK Clear Acrylic Desk File- 3 Sections- 8w x 6 1/2d x 7 1/2h- Clear (MA195404)
- Safco Desk Accessories & Organizers