Shop All Desk Accessories & Organizers
Safco
Organizer, Mesh Desktop, Black
Mfr # 3263BL
Zoro # G5259375
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Type Multipurpose
- Color Black
- Material Steel Mesh
- Overall Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3263BL
- Zoro # G5259375
- UPC # 073555326321
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 17" |
Height | 7.75 in |
Width | 17 in |
Overall Height | 7 3/4" |
Depth | 6 3/4" |
Details
Item | Organizer,Mesh Desktop,Black |
Number of Compartments | 5 |
Type | Multipurpose |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Weight | 4 lbs |
Description
Organizer,Mesh Desktop,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- SHARPIE Oil Based Paint Marker, 2 PK (1782041)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO Organizer, Desktop Mesh, Black (3251BL)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- SAFCO Desktop Organizer, 10-3/4"DX14 "H (3258WH)
- SMEAD Smead Manufacturing Company SMD89282 Desk File-Sorter A-Z- 1-.38in. Exp- 9-.88in.x11-.75in.- Dark Blue (SMD89282)
- Safco Desk Accessories & Organizers