Shop All Document Holders
Safco
Organizer, Hanging, Ver, Onx
Mfr # 3243BL
Zoro # G0061509
$67.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Mesh
- Color Black
- Width 14.75"
- Height 9.25"
- Features Attaches via Hex Head Clamp—Hardware included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3243BL
- Zoro # G0061509
- UPC # 073555324327
- Country of Origin China
- Category Document Holders
Dimensions
Width | 14.75" |
Height | 9.25" |
Depth | 11.75" |
Details
Item | Onyx(TM) Hanging Organizers |
Material | Steel Mesh |
Color | Black |
Features | Attaches via Hex Head Clamp—Hardware included. |
Standards | GREENGUARD Certified |
Desktop Supplies Organizer Type | Multipurpose |
Number of Compartments | 3 |
Description
Onyx(TM) Hanging Organizers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- SAFCO Powered Onyx Desk Organizer w/2 Horizontal and 6 Upright Sections, Letter, 13.5 x 11.5 x 13, Black (3233BL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SAFCO Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak (9423MO)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- AVERY DENNISON Protector, Sht, Ltr, Clr, PK100 (73900)
- Safco Document Holders