Shop All Desk Accessories & Organizers
Safco
Organizer, Desktop Mesh, Black
Mfr # 3252BL
Zoro # G5259427
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 6
- Color Black
- Material Steel
- Overall Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3252BL
- Zoro # G5259427
- UPC # 073555325225
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 16" |
Height | 8.25 in |
Overall Height | 8.25" |
Width | 16 in |
Depth | 11.5" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Standards | GREENGUARD Certified |
Weight | 8 lbs |
Drawers | 3 |
Description
Organizer,Desktop Mesh,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- NORTECH Static Conductive Standard (N653)
- DAVENPORT & COMPANY 3-Hole Punch- Adjustable- .28 Hole Size- 8-10 Sh Cap.- Black (DA824248)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- SAFCO Tower Break Room Organizer, Mesh (3290BL)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- SAFCO Mobile Caddy, White (3286WH)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- C-LINE PRODUCTS C-Line Magnetic Cubicle Keepers Display Holders, 8 1/2 x 11, Clear, 25/Pack (37991)
- Safco Desk Accessories & Organizers