Shop All Desk Accessories & Organizers
Safco
Organizer, Desktop Mesh, Black
Mfr # 3251BL
Zoro # G5259436
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 6
- Color Black
- Overall Width 12 1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3251BL
- Zoro # G5259436
- UPC # 073555325126
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12 1/2" |
Height | 5.25 in |
Overall Height | 5 1/4" |
Width | 12-1/2 in |
Depth | 5 1/4" |
Details
Item | Organizer,Desktop Mesh,Black |
Type | Multipurpose |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Standards | GREENGUARD Certified |
Weight | 2.09 lbs |
Description
Organizer,Desktop Mesh,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- SAFCO Organizer, Vertical, 8 Sections, Black (3258BL)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- SAFCO Tower Break Room Organizer, Mesh (3290BL)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- FELLOWES Fellowes® Plastic Partition Name Plate, Graphite (75906)
- Safco Desk Accessories & Organizers