Shop All Desk Accessories & Organizers
Safco
Organizer, Desk, Adjustable, Mok
Mfr # 9419MO
Zoro # G5259357
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Color Medium Oak
- Material Fiberboard;Hardboard;Laminated Compressed Wood
- Height 16"
- Width 10.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9419MO
- Zoro # G5259357
- UPC # 073555941906
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Height | 16" |
Width | 10.75" |
Depth | 12" |
Details
Item | Literature Sorters |
Number of Compartments | 11 |
Color | Medium Oak |
Material | Fiberboard;Hardboard;Laminated Compressed Wood |
Literature Sorter Type | Open Front |
Description
Organizer,Desk,Adjustable,Mok
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Student Clocks, 5in, PK6 (211550W)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- TEKNIKA STRAPPING SYSTEMS Strapping Cart/Dispenser for Polyester, 16x6" Core (PD-3080)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- SAFCO Desktop Organizer, 10-3/4"DX14 "H (3258WH)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- DACASSO Walnut & Leather Name Plate (AG-8446)
- Safco Desk Accessories & Organizers