Shop All Monitor Mounts & Brackets
Safco
Onyx Under-Desk Machine Stand
Mfr # 5208WH
Zoro # G6426657
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5"
- Width 21"
- Depth 16"
- Features Chip Resistant, Pull-out Drawer, Swivel Casters, Powder Coated, Mobility, Durable, Laminated, Basket, Lockable Caster, Bio-based
- Product Type Multipurpose Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5208WH
- Zoro # G6426657
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 17.5" |
Width | 21" |
Depth | 16" |
Details
Item | Onyx Under-Desk Machine Stand |
Features | Chip Resistant, Pull-out Drawer, Swivel Casters, Powder Coated, Mobility, Durable, Laminated, Basket, Lockable Caster, Bio-based |
Product Type | Multipurpose Stand |
Description
Onyx Under-Desk Machine Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CMX250C Rebel 1996-2014 (YTX7L-BS89224)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- SAFCO Powered Onyx Monitor Stand, 18.25 in. x 11.75 in. x 4.5 in, Black (3230BL)
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2192WH)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2191WH)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- Safco Monitor Mounts & Brackets