Shop All File Shelving
Safco
Onyx Steel Wall Pocket, Letter, Black, 12 x 3 x 9
Mfr # 5651BL
Zoro # G7733142
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 9"
- Weight 1.46 lbs
- Width 12"
- Standards GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5651BL
- Zoro # G7733142
- UPC # 73555565126
- Country of Origin China
- Category File Shelving
Dimensions
Overall Height | 9" |
Width | 12" |
Depth | 3" |
Details
Color | Black |
Weight | 1.46 lbs |
Standards | GREENGUARD Certified |
Material | Powder Coated Steel |
Description
Safco® Onyx Steel Wall Pocket, Letter, Black, 12 x 3 x 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- KASON Recessed Inside Release Handle (10486C00600)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- SAFCO Industrial 6 Shelf Pack, 36X24 (6254)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- SAFCO Deep Boltless Shelving (5244BL)
- SAFCO Industrial 6 Shelf Pack, 48X18 (6253)
- GLOBAL EQUIPMENT Pedestal Shop Desk w/ 4 Drawers Shelf, 38"W x 29"D, Gray (319063)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- TENNSCO Legal Size Add-On Unit (1588AC)
- Safco File Shelving