Shop All File Shelving
Safco
Onyx Steel Wall Pocket, Legal, Black 15 x 3 x 9
Mfr # 5653BL
Zoro # G4184081
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 9"
- Depth 3"
- Standards GREENGUARD Certified
- Weight 1.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5653BL
- Zoro # G4184081
- UPC # 73555565324
- Country of Origin China
- Category File Shelving
Dimensions
Overall Height | 9" |
Depth | 3" |
Width | 15" |
Details
Color | Black |
Standards | GREENGUARD Certified |
Weight | 1.69 lbs |
Material | Powder Coated Steel |
Description
Safco® Onyx Steel Wall Pocket, Legal, Black 15 x 3 x 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- SAFCO Industrial 6 Shelf Pack, 48X18 (6253)
- SAFCO Deep Boltless Shelving (5244BL)
- SAFCO Industrial 6 Shelf Pack, 36X24 (6254)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- TENNSCO Letter Size Starter Unit (1276PC)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- Safco File Shelving