Shop All File Shelving
Safco
Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4
Mfr # 5652BL
Zoro # G4184212
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards GREENGUARD Certified
- Overall Height 17.25"
- Width 12"
- Material Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5652BL
- Zoro # G4184212
- UPC # 73555565225
- Country of Origin China
- Category File Shelving
Dimensions
Overall Height | 17.25" |
Width | 12" |
Depth | 3.25" |
Details
Color | Black |
Standards | GREENGUARD Certified |
Material | Powder Coated Steel |
Weight | 4.74 lbs |
Description
Safco® Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- SAFCO Industrial 6 Shelf Pack, 48X18 (6253)
- SAFCO Industrial 6 Shelf Pack, 36X24 (6254)
- SAFCO Deep Boltless Shelving (5244BL)
- TENNSCO Letter Size Add-On Unit (1288AC)
- HONEY-CAN-DO Shelf Unit 5-Tier Chrm (SHF-01054)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Safco File Shelving