Shop All Magazine Racks
Safco
Onyx Steel Mesh Lliterature Sorter, 12 Co
Mfr # 9430BL
Zoro # G5087054
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 12
- Height 11.25"
- Width 30"
- Depth 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9430BL
- Zoro # G5087054
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11.25" |
Width | 30" |
Depth | 12.75" |
Details
Item | Literature Sorters |
Color | Black |
Number of Compartments | 12 |
Material | Steel |
Standards | GREENGUARD Certified |
Weight | 18 lbs |
Features | 1.75" Horizontal Pockets |
Literature Sorter Type | Desktop |
Description
Onyx Steel Mesh Lliterature Sorter,12 Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- SAFCO Literature Org, Wood, Adjustable, 24, Grey (9423GR)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- BASICWISE 4 Tiered Colorful Lined Kids' Sling Magazine Book Rack (QI003460L)
- Safco Magazine Racks