Shop All Desk Accessories & Organizers
Safco
Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4
Mfr # 3250BL
Zoro # G4185910
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 3
- Color Black
- Material Steel
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3250BL
- Zoro # G4185910
- UPC # 73555325027
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6" |
Height | 5.25 in |
Width | 6 in |
Overall Height | 5 1/4" |
Depth | 5 1/4" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 3 |
Color | Black |
Material | Steel |
Standards | GREENGUARD Certified |
Weight | 1.4 lbs |
Description
Safco® Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- MARSH White 88fx Metal Paint Marker, PK12, White Color Family, 12 PK (MK110WH)
- SENCO WIRE STAPLES 1-3/8""LEG (N16BAB)
- SAFCO Desktop Organizer, 11-3/4"D (3243BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO Onyx Mesh Steel Monitor Stand, 19 1/4x11 (2159BL)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- DACASSO Burgundy Contemporary Leather 10-Piece Desk Set (DF-7020)
- Safco Desk Accessories & Organizers