Shop All Drying Racks
Safco
Onyx Mesh Wall Racks, 2Hook, Steel
Mfr # 6401BL
Zoro # G9763584
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 8.5"
- Height 5.5"
- Depth 3"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 6401BL
- Zoro # G9763584
- Country of Origin China
- Category Drying Racks
Dimensions
Width | 8.5" |
Height | 5.5" |
Depth | 3" |
Details
Item | Onyx Mesh Wall Racks,2Hook,Steel |
Material | Steel |
Finish | Black |
Color | Steel/Black |
Weight | 7 lbs |
Standards | GREENGUARD Certified |
Capacity | 4 Garments |
Description
Onyx Mesh Wall Racks,2Hook,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Metered Air Freshener Apple, 7oz., PK12 (438-5188)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGD25306BL00)
- SHURHOLD Deck Brush (0308BA)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- SAFCO Nail Head Wall Coat Rack, 3 Hooks, Metal (4201)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- POLDER DRYING CLOTHES RACK (8311-90)
- GIZMO Multi Purpose Tightner (GI426049)
- SUNLINE Clothes Dryer Carousel (4320)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- Safco Drying Racks