Shop All Desk Accessories & Organizers
Safco
Onyx Mesh Steel Monitor Stand, 19 1/4x11
Mfr # 2159BL
Zoro # G6095930
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Safco Onyx
- Color Black
- Material Steel Mesh
- Height 6.25"
- Depth 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2159BL
- Zoro # G6095930
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 6.25" |
Width | 19.25" |
Depth | 11.25" |
Details
Item | Onyx Mesh Steel Monitor Stand,19 1/4X11 |
Series | Safco Onyx |
Color | Black |
Material | Steel Mesh |
Number of Shelves | 1 |
Standards | GREENGUARD Certified |
Weight | 3 lbs |
Drawers | 1 |
Description
Onyx Mesh Steel Monitor Stand,19 1/4X11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Glue Sticks, 0.26 oz, 6/PK, Purple Dries Clear PK (AVE98096)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Purple, 500/Roll (DL612M)
- NCC Line Guest Check Board 1 Pt 15, PK2500 (G3632)
- SAFCO CPU Holder, 9x23-3/4x13-1/2", Black (2175)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- SAFCO ORGANIZER, CORNER, MESH (SAF3261BL)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- SAFCO Desktop Organizer, 10-3/4"DX14 "H (3258WH)
- CEO Flexifile Recycled Expandable Collator/Organizer File 24 Sections 10-1/2d (CE706732)
- Safco Desk Accessories & Organizers