Shop All Magazine Racks
Safco
Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black
Mfr # 5580BL
Zoro # G408842810
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 16
- Depth 18.27"
- Material Steel
- Overall Height (In.) 58.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5580BL
- Zoro # G408842810
- Country of Origin China
- Category Magazine Racks
Dimensions
Depth | 18.27" |
Overall Height (In.) | 58.55" |
Overall Width (In.) | 18.27" |
Details
Item | Literature Racks & Displays |
Color | Black |
Number of Compartments | 16 |
Material | Steel |
Description
Ideal for reception areas or waiting rooms, this contemporary rack rotates 360 Deg for total access to all literature. Features 1 in. capacity pockets. Sleek steel mesh construction. Has black powder coat finish for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Onyx Steel Mesh Lliterature Sorter, 12 Co (9430BL)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- CLASSROOM CREATIONS Llc File,Magazine,Urban,Bk (CL497248)
- Safco Magazine Racks