Shop All Mail Sorters
Safco
Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black
Mfr # 7770BL
Zoro # G4595331
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Height 15.25"
- Width 19"
- Depth 59"
- Material Steel/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7770BL
- Zoro # G4595331
- UPC # 10073555777021
- Country of Origin China
- Category Mail Sorters
Dimensions
Height | 15.25" |
Width | 19" |
Depth | 59" |
Size | 11 x 12.5 x 3.75 |
Details
Number of Compartments | 20 |
Material | Steel/PVC |
Color | Black |
For Use With | Desktop |
Weight | 39 lbs |
Description
Safco® Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE WIZ INVENTIONS KIT Science Wiz Inventions (7901)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- RITE IN THE RAIN All Weather Book, Level, 4-3/4 x 7-1/2In. (310F)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- BALDWIN Estate Unlacquered Brass Mail Slot (0014.031)
- Safco Mail Supplies