Shop All Magazine Racks
Safco
Onyx Mesh Literature Rack, 5 Compartment, 10.25w x 3.5d x 28.33h, Blk
Mfr # 5578BL
Zoro # G4052384
original price:
$107.82
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 5
- Height 28.33 in
- Width 10-1/4 in
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5578BL
- Zoro # G4052384
- UPC # 73555557824
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 28.33 in |
Width | 10-1/4 in |
Depth | 3.5" |
Overall Height | 28.33" |
Overall Width | 10.25" |
Details
Item | Literature Racks & Displays |
Color | Black |
Number of Compartments | 5 |
Weight | 5 lbs |
For Use With | Magazines |
Standards | GREENGUARD Certified |
Includes | Wall Mounting Hardware |
Material | Mesh |
Mounting | Wall Mounted |
Description
Safco® Onyx Mesh Literature Rack, Five Compartments, 10.25w x 3.5d x 28.33h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- SAFCO Brochure Display Rack, Charcoal (4128CH)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- Safco Magazine Racks