Shop All Magazine Racks
Safco
Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk
Mfr # 5579BL
Zoro # G4052393
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 10
- Height 50-3/4 in
- Width 10-1/4 in
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5579BL
- Zoro # G4052393
- UPC # 73555557923
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 50-3/4 in |
Width | 10-1/4 in |
Depth | 3.5" |
Overall Height | 50.75" |
Overall Width | 10.25" |
Details
Item | Literature Racks & Displays |
Color | Black |
Number of Compartments | 10 |
Material | Mesh |
Includes | Wall Mounting Hardware |
Standards | GREENGUARD Certified |
Weight | 6 lbs |
For Use With | 9.75 x 7.5; Magazines |
Mounting | Wall Mounted |
Description
Safco® Onyx Mesh Literature Rack, Ten Compartments, 10.25w x 3.5d x 50.75h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- SAFCO Literature Display, 6 Magazine (5667CL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Literature Org, Wood, Adjustable, 16, Grey (9422GR)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Mesh Magazine Rack, 5-Pockets, 10-1/4"x3-1/2"x28-1/3", Black (SAF5578BL)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- SAFCO Magazine Floor Rack, Black (6461BL)
- Safco Magazine Racks