Shop All Desk Accessories & Organizers
Safco
Onyx Mesh Corner Organizer, Six Sections,
Mfr # 3261BL
Zoro # G6097802
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Series Safco Onyx Series
- Type Corner Organizer
- Color Black
- Material Steel Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3261BL
- Zoro # G6097802
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 13" |
Width | 15" |
Depth | 11" |
Details
Item | Desktop Space Savers |
Number of Compartments | 6 |
Series | Safco Onyx Series |
Type | Corner Organizer |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Weight | 4 lbs |
Description
Onyx Mesh Corner Organizer,Six Sections,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3589, ARROW, 1" X 3" (DL3589)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- SAFCO Tower Break Room Organizer, Mesh (3290BL)
- SAFCO ORGANIZER, ONYX 3/3 WHITE (SAF3254WH)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- SAFCO CPU Holder, 9x23-3/4x13-1/2", Black (2175)
- SAFCO Desktop Organizer, 11-3/4"D (3243BL)
- DACASSO Protacini Castlerock Gray Italian Patent Leather 34 x 20 Side-Rail Desk Pad (P6201)
- Safco Desk Accessories & Organizers