Shop All Document Holders
Safco
Onyx Horizontal Hanging Storage, 5 Sections, Letter Size Files, 10.25 in. x 12.4 in. x 14.4 in, Black
Mfr # 3240BL
Zoro # G308843054
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3240BL
- Zoro # G308843054
- UPC # 73555324020
- Country of Origin China
- Category Document Holders
Description
The Onyx horizontal hanging storage unit is a wire mesh organizer that easily attaches to a desktop and hangs below it, providing underdesk storage that saves space and time. Features one desktop tray and four underdesk trays for sorting letter-size documents, folders and files. It also has an underdesk pencil tray for storing pens, pencils and other supplies. The hanging storage design keeps your desktop clutter free and pairs well with standing-height or adjustable-height desks or tables. This sleek mesh organizer attaches to surfaces up to 1.75 in. thick and includes a rubber-headed tightening screw so that it can be securely mounted without damaging the surface. Created with a steel base and powder coat finish for added durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, Non-Glare, 2", 11x8.5, PK50 (62018)
- Safco Document Holders