Shop All File Boxes
Safco
Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black
Mfr # 2169BL
Zoro # G4139534
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10"
- Closure Open Top
- Width 12.5"
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2169BL
- Zoro # G4139534
- UPC # 73555216929
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10" |
Width | 12.5" |
Depth | 7" |
Size | Letter |
Details
Item | File Boxes |
Closure | Open Top |
Color | Black |
Material | Steel Mesh |
For Use With | Hanging File Folders |
Standards | GREENGUARD Certified |
Weight | 2.345 lbs |
Strength | Heavy-Duty |
Handle | Front Hand Hole |
Number of Bins | 1 |
Box Type | File Storage |
Description
Safco® Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "WED", 2", Fluorescent Orange, 500/Roll (DL6522)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 11" x 10", Black (2170BL)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- FELLOWES Fellowes Mfg. Co. FEL00703 Stor-File Boxes- W-Lid- Ltr-Lgl- 12in.x15in.x10in.- 12-CT- White (FEL00703)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- MEAD FILE ORGNZR AST PLST 13in. (35902)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- Safco File Boxes