Shop All File Boxes
Safco
Onyx Desktop Box File, Letter Files, 12.5" x 11" x 10", Black
Mfr # 2170BL
Zoro # G4138694
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10"
- Closure Open Top
- Width 12.5"
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2170BL
- Zoro # G4138694
- UPC # 73555217025
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10" |
Width | 12.5" |
Depth | 11" |
Size | Letter |
Details
Item | File Boxes |
Closure | Open Top |
Color | Black |
Material | Steel Mesh |
For Use With | Hanging File Folders |
Weight | 1.5 lbs |
Standards | GREENGUARD Certified |
Strength | Heavy-Duty |
Box Type | File Storage |
Handle | Front Hand Hole |
Number of Bins | 1 |
Description
Safco® Onyx Desktop Box File, Letter Files, 12.5" x 11" x 10", Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 28", Kraft, 10/Bundle (22XL19)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- ADVANTUS File Tote Storage Box w/Lid (34052)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- Safco File Boxes