Shop All Condiment Dispensers
Safco
Onyx Breakroom Organizers, 7 Comp, 16 x8 1/2x5 1/4, Steel Mesh, Black
Mfr # 3291BL
Zoro # G000929551
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Mesh
- Color Black
- Height 5.25"
- Width 16"
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3291BL
- Zoro # G000929551
- UPC # 73555329124
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 5.25" |
Width | 16" |
Depth | 8.5" |
Details
Material | Steel Mesh |
Color | Black |
Description
Convenient break room organizers allow you to customize your space for easy storage and organization. The unique metal mesh design allows for easy visibility of contents and fits into any workspace setting. Organizers also feature handy metal wire carrying handles, for easy transport. Removable/adjustable dividers allow you to adjust compartment sizes to your needs. Metal label holders for simple organization, with labels included. With ample storage space for supplies and essentials, easy organizers fit into any workplace setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER TAPE, PTFE 3.5 WD (FT) (979822)
- HI-CHEW Hi-Chew Infrusions Orchard Mix Blood Orange/Peach/Strawberry Candy 4.24 oz (12250)
- SAN JAMAR EzFit Lid CvrTrim RingDoor Cvr (L2200CKIT)
- MANITOWOC ICE Switch - Float (000005760)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- SAFCO Hospitality Organizer, 3 Tier, Black (3275BL)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- SAFCO Break Room Supplies Organizer, Mesh (3293BL)
- SAFCO Hospitality Organizer, 1 Drawer, Black (3274BL)
- TABLECRAFT Cone Tip, Squeeze Bottle, 24 oz, PK12 (12463CF)
- Safco Condiment Dispensers