Shop All Monitor Mounts & Brackets
Safco
Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black
Mfr # 2160BL
Zoro # G4048543
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7"
- Width 11.8"
- Material Steel
- Depth 9.3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 2160BL
- Zoro # G4048543
- UPC # 73555216028
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 7" |
Width | 11.8" |
Depth | 9.3" |
Maximum Height | 7" |
Details
Material | Steel |
Color | Black |
Product Type | Desktop Phone Organizer |
Features | Adjustable |
Stand Type | Telephone |
Number of Drawers | 1 |
Item | Desktop Stands |
Description
Safco® Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- SAFCO Onyx Under-Desk Machine Stand (5208WH)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2191WH)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2193WH)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- Safco Monitor Mounts & Brackets