Shop All Drying Racks
Safco
Nail Head Wall Coat Rack, 3 Hooks, Metal
Mfr # 4201
Zoro # G9762683
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 18"
- Height 2"
- Depth 2.75"
- Finish Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4201
- Zoro # G9762683
- Country of Origin China
- Category Drying Racks
Dimensions
Width | 18" |
Height | 2" |
Depth | 2.75" |
Details
Item | Nail Head Wall Coat Rack,3 Hooks,Metal |
Material | Metal |
Finish | Satin Aluminum |
Color | Satin |
Standards | GREENGUARD Certified |
Capacity | 3 Garments |
Weight | 0.75 lbs |
Description
Nail Head Wall Coat Rack,3 Hooks,Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Heavy Duty Garage Sweep - Palmyra Fill, 4" Trim (89322)
- GATOR 44 gal 44-gallon Container, Blue, Polyethylene Resin; Plastic (IMP774411)
- TANIS Test Tube Brush, 6 in L Handle, 3 in L Brush, White, 9 in L Overall (06108)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- WHITMOR 20.5 in. H X 22.5 in. W X 3.5 in. D Metal Accordian Collapsible Clothes Drying Rack (6023-4688)
- WHITMOR CLOTHES DRYING RACK WHITE (6242-8750)
- HASTINGS HOME 3-tier Hastings Home Laundry Drying Rack Clothing Shelves, Home Storage and Organization Accessories (771601AUS)
- SUNLINE Clothes Dryer Carousel (4320)
- HOME ESSENTIALS Home Essentials 1600 Umbrella Dryer - Aluminum Arms (1600)
- Safco Drying Racks