Shop All Garment Racks
Safco
Nail Head Wall Coat Rack, 2 Hooks, Metal, 12Wx2.75Dx2H, Satin Aluminum
Mfr # 4200
Zoro # G0206195
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Material Metal
- Width 12"
- Depth 2.75"
- Finish Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4200
- Zoro # G0206195
- UPC # 073555420005
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 2" |
Width | 12" |
Depth | 2.75" |
Details
Item | Nail Head Wall Coat Rack,2 Hooks,Metal |
Material | Metal |
Finish | Satin Aluminum |
Color | Satin |
Standards | GREENGUARD Certified |
Weight | 0.75 lbs |
Capacity | 2 Garments |
Description
Nail Head Wall Coat Rack,2 Hooks,Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZTUBE 3-Way Gray Corner Connector Quick-Release 200-309 GY-QR (200-309 GY-QR)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray (354-95)
- ZORO SELECT Shelf Liner 60"x18", White, 4PK (5GRE3)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- SAFCO Coat Rack w/Umbrella Stand, Black (4168BL)
- SAFCO Coat Rack, Steel, Black, 70" (4163BL)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- Safco Garment Racks