Shop All Desks
Safco
Muv Standing Desk, 35.5 in. x 22 in. x 30.5 in, Cherry
Mfr # 1921CY
Zoro # G508830915
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 35.5"
- Overall Depth 22"
- Overall Height 30.5"
- Color Cherry
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35.5" |
Overall Depth | 22" |
Overall Height | 30.5" |
Details
Item | Desks |
Color | Cherry |
Number of Shelves | 2 |
Weight | 45 lbs |
Base Material | Steel |
Work Surface Material | Laminate |
Weight Capacity | 75 lb |
Caster Type | Four Dual-Wheel Casters (Two Locking) |
Edge Type | Straight |
Shelf Type | Monitor; Printer |
Top Thickness | 0.75" |
Series | Safco® Muv™ |
Shape | Rectangular |
Description
The Muv Stand-Up Desk features a tall workstation and durable powder-coated steel frame. The stand-up desk is furnished with a 24.75 in. width adjustable printer tray and a keyboard panel that extends in 1 in. increments. Exceptional cable management with molded modesty panels on each side hide cords. A mobile stand-up desk solution with four casters two locking. All work surfaces and shelves made of durable 0.75 in. melamine laminate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- HIRSH 29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- Safco Desks