Shop All Desks
Safco
Muv Standing Desk, 29.5 in. x 22 in. x 45 in, Gray
Mfr # 1923GR
Zoro # G608830921
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 29.5"
- Overall Depth 22"
- Overall Height 45"
- Number of Shelves 3
- Weight 61 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29.5" |
Overall Depth | 22" |
Overall Height | 45" |
Details
Item | Desks |
Color | Gray |
Number of Shelves | 3 |
Weight | 61 lbs |
Shelf Type | Monitor; Printer; Utility |
Series | Safco® Muv™ |
Edge Type | Straight |
Base Material | Steel |
Work Surface Material | Laminate |
Weight Capacity | 75 lb |
Shape | Rectangular |
Top Thickness | 0.75" |
Caster Type | Four Dual-Wheel Casters (Two Locking) |
Description
The Muv Stand-Up Desk features a tall workstation and durable powder-coated steel frame. The stand-up desk is furnished with a 24.75 in. width adjustable printer tray and a keyboard panel that extends in 1 in. increments. Exceptional cable management with molded modesty panels on each side hide cords. A mobile stand-up desk solution with four casters two locking. All work surfaces and shelves made of durable 0.75 in. melamine laminate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- WADDELL MFG 6 RND Table Leg (2506)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- SAFCO Muv Standing Desk, 29.5 in. x 22 in. x 45 in, Cherry (1923CY)
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, Brown (I 7592)
- Safco Desks