Shop All File Cabinets
Safco
Mobile Roll File, 21 Compartments, 30.25w x 15.75d x 29.25h, Tan
Mfr # 3043
Zoro # G008842807
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Laminate; Particleboard
- Overall Depth 15.75"
- Overall Height 29.25"
- Number of Compartments 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3043
- Zoro # G008842807
- UPC # 73555304305
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Depth | 15.75" |
Overall Height | 29.25" |
Overall Width | 30.25" |
Details
Color | Tan |
Material | Laminate; Particleboard |
Number of Compartments | 21 |
Casters Included | (4) 2" Swivel Casters |
Item | Roll File Organizers |
Description
Safco's Mobile Roll File Cabinet is a 21 compartment large document organizer, featuring a durable, textured vinyl laminate finish. The grandstand design features 21 square storage areas to hold large, tube documents and has 2 in. swivel casters for a mobile roll file solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- Safco File Cabinets