Shop All Service Carts
Safco
Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany
Mfr # 8953MH
Zoro # G000929780
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Laminate
- Height 31"
- Width 23"
Product Information
- Brand Safco
- MFR # 8953MH
- Zoro # G000929780
- UPC # 73555895322
- Country of Origin United States
- Category Service Carts
Dimensions
Depth | 18" |
Height | 31" |
Width | 23" |
Details
Description
Compact, yet offers ample storage for your day-to-day breakroom supplies and meeting spaces. Cabinet moves easily on four 2" casters (two locking). Refreshment center features 3/4" wood laminate construction with stain and scratch resistant laminate and double-door design with a fixed interior shelf. Heat-resistant countertop has a 1 1/4" raised lip to contain spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- SUNEX Economy Service Cart, 30 x 16 x 32-1/2, Red (8003SC)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 30W x 31H (752259)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- Safco Utility & Storage Carts