Shop All Desks
Safco
Mobile Computer Desk, Reversible Top, 35-1/2"x28"x30", MY/MOK
Mfr # SAF1930
Zoro # G901846254
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rev up your furnishings with reversible top on this computer desk. A 1" laminate top may be reversed between Mahogany and Medium Oak to match double the decor. The top measures 35-1/2" wide x 28" deep to hold large office machines. Capacity is 200 lb. centered on the top surface. Full-width lower shelf is 6-3/4" deep to store supplies and holds up to 40 lb. Desk also includes a black steel base. Cable routing cutouts are featured for installation along a wall. To form a complete work area, combine with the Safco Fax/Printer Stand different size tables according to your space and equipment requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- VERSARE Hush Panel Post Kit (1850106)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, Walnut (1959WL)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1223DE)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- Safco Desks