Shop All Food Service Carts
Safco
Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black
Mfr # 8964BL
Zoro # G5230469
product price: $678.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Height 43"
- Material Melamine
- Overall Width 33.5"
- Color Black
- Caster Type Four 3.5" Casters (2 Locking)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 8964BL
- Zoro # G5230469
- UPC # 73555896404
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 43" |
Overall Width | 33.5" |
Depth | 21.75" |
Details
Material | Melamine |
Color | Black |
Caster Type | Four 3.5" Casters (2 Locking) |
Number of Shelves | 1 |
Weight | 91 lbs |
Description
Safco® Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Compact All-Freezer (FS30L)
- MASTER-BILT Sollatek Temp Control Fca-23, #19-14783-BMG (19-14783-BMG)
- AMERICAN RANGE Pilot Assy Lp/Nat (A11132)
- MASTERCOOL TANK W/FLOAT 30 LB R134A DOT (ME67010)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- SAFCO Refreshment Cart, Grey (8966GR)
- SAFCO Refreshment Cart, Black (8966BL)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- Safco Food Service Carts