Shop All Trash & Recycling Container Parts
Safco
Mixx Recycling Center Lid, 9.87w x 19.87d x 0.82h, Green
Mfr # 9450GN
Zoro # G708843050
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Container Shape Rectangular
- Height 0.62"
- Width 9.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9450GN
- Zoro # G708843050
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 0.62" |
Width | 9.87" |
Container Top Depth | 19.87" |
Details
Color | Green |
Material | Steel |
Container Shape | Rectangular |
For Use With | Safco® Mixx™ Series |
Item | Waste Receptacle Lids |
Lid Shape | Rectangular Lid |
Description
Lids for a configurable and customizable recycling center. Sturdy steel construction with a powder-coated finish for added durability. Color enhances decor and may be used to easily designate waste or recycling option. Easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- SAFCO Safco, PUBLIC SQUARE RECYCLING CONTAINER LID, CIRCULAR OPENING, 15.25 X 15.25 X 2, BLACK (2988BL)
- RUBBERMAID COMMERCIAL Wheel, 10 In (FG9T14L10000)
- HLS COMMERCIAL Rectangular Flip Open Recycle Lid Attachment (LIDROREC)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- Safco Trash & Recycling Container Parts