Shop All Desks
Safco
Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top)
Mfr # 1927CY
Zoro # G8588137
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Tower Desk
- Overall Width 35-1/2"
- Overall Depth 22"
- Overall Height 29" to 34"
- Color Cherry (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35-1/2" |
Overall Depth | 22" |
Overall Height | 29" to 34" |
Height | 29" to 34" |
Width | 35-1/2" |
Details
Type | Mini Tower Desk |
Item | Mini Tower Desk,Adjustable Height,Cherry |
Color | Cherry (Top) |
Color Top | Cherry |
Frame Material | Powder Coated Steel |
Series | Muv |
Description
Mini Tower Desk,Adjustable Height,Cherry
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Anthracite (947ANT)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, Walnut (1959WL)
- SAFCO Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO 22" D X 35.5" W X 34 in H, Cherry/Black (1927CY)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHLPL101ES)
- Safco Desks