Shop All Drying Racks
Safco
Metal Wall Rack, 2 BallTipped DoubleHo
Mfr # 4160
Zoro # G9761563
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 6.5"
- Height 7"
- Finish Chrome
- Color Chrome Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4160
- Zoro # G9761563
- Country of Origin China
- Category Drying Racks
Dimensions
Width | 6.5" |
Height | 7" |
Depth | 3" |
Details
Item | Metal Wall Rack,2 BallTipped DoubleHo |
Material | Metal |
Finish | Chrome |
Color | Chrome Metal |
Standards | GREENGUARD Certified |
Capacity | 4 Garments |
Weight | 0.75 lbs |
Description
Metal Wall Rack,2 BallTipped DoubleHo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- UNGER SQUEEGEE SS 16"" (92102)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- SAFCO Nail Head Wall Coat Rack, 3 Hooks, Metal (4201)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- GIZMO 21875 in. x 200 ft. Evandale Cotton Clothesline Hank (GI30704)
- WHITMOR 20.5 in. H X 22.5 in. W X 3.5 in. D Metal Accordian Collapsible Clothes Drying Rack (6023-4688)
- Safco Drying Racks