Shop All General Purpose Metal Shelving
Safco
Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray
Mfr # 6266
Zoro # G5084884
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Dark Gray
- Number of Shelves 5
- Material Steel
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6266
- Zoro # G5084884
- UPC # 073555626605
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Depth | 18" |
Width | 36" |
Height | 75" |
Details
Item | Commercial Steel Shelving Unit,5-Shelf |
Finish | Powder Coated |
Color | Dark Gray |
Number of Shelves | 5 |
Material | Steel |
Description
Commercial Steel Shelving Unit,5-Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Black (33361BLK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- GLOBAL INDUSTRIAL Steel Open Shelving with 144 Corrugated Shelf Bins 13 Shelves, 36x12x73 (235005)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves (603430RD)
- Safco General Purpose Metal Shelving