Shop All Task Chairs
Safco
Mesh Task Chair, 26-, No Arm, Black
Mfr # 3394BL
Zoro # G0928074
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Mesh
- Seat Height Range 26-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3394BL
- Zoro # G0928074
- UPC # 073555339420
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 26- |
Seat Width | 20" |
Overall Height | 48-1/2" |
Overall Width | 26 in |
Seat Depth | 20 1/2 in |
Overall Depth | Seat: 20" |
Back Height | 18" |
Back Width | 20 in |
Seat Height Max. | 26 in |
Seat Height Min. | 20 in |
Height | 37" |
Width | Seat: 20-1/2"; Back: 18-3/4" |
Seat-Depth | 20-1/2" |
Description
Task Chair, Task Chair, Back Color Family Black, Back Material Family Fabric, Seat Material Mesh, Back Material Fabric, Nominal Seat Height Range 20 in to 26 in, Seat Color Black, Weight Capacity 350 lb, Assembled, Seat Height Min. 20 in, Seat Height Max. 26 in, Back Height 18 in, Arm Style No Arm, Caster Type Carpet, Overall Height 48 1/2 in, Overall Width 26 in, Overall Depth 26 in, Seat Width 20 in, Seat Depth 20 1/2 in, Back Width 20 in, Number of Casters 5, Number of Glides 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- Safco Task Chairs