Shop All Desk Accessories & Organizers
Safco
Mesh Desk Organizer, 8 Sections, Steel, 13
Mfr # 3255BL
Zoro # G6095860
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Material Steel Mesh
- Height 13"
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3255BL
- Zoro # G6095860
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 13" |
Width | 13.25" |
Depth | 11.5" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 8 |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Weight | 8 lbs |
Load Orientation | Top/Side |
Description
Mesh Desk Organizer,8 Sections,Steel,13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- SAFCO Organizer, Vertical, 8 Sections, Black (3258BL)
- SAFCO Mobile Caddy, White (3286WH)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- SAFCO ORGANIZER, MESH, 3UP, 4HZ, BL (SAF3263BL)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- VARICOLOR Desk Storage, 4 Drawer Box Locks Top Draw (760627)
- Safco Desk Accessories & Organizers