Shop All Back Braces
Safco
Mesh Backrest, 171/2wx31/8dx15h, B
Mfr # 7153BL
Zoro # G9761098
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric Mesh
- Width 17.5"
- Height 15"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 7153BL
- Zoro # G9761098
- Country of Origin China
- Category Back Braces
Dimensions
Width | 17.5" |
Height | 15" |
Depth | 3" |
Details
Item | Mesh Backrest,171/2wx31/8dx15h,B |
Color | Black |
Material | Fabric Mesh |
Features | Adjustable Elastic Chair-Back Strap |
Weight | 1.5 lbs |
Description
Mesh Backrest,171/2wx31/8dx15h,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- SIGNMISSION OSHA Sign, Flammable Material Keep Fire Away, 7in X 5in, 5" W, 7" L, Landscape, OS-DS-D-57-L-2013 (OS-DS-D-57-L-2013)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- CONDOR Back Support, Xl, Black (1EC65)
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- DMI Back Support, XL, Hook-and-Loop, Black (632-6400-2223)
- STATIONX GABRIALLA Elastic Maternity Support Belt - Medium Support - Large (ST80518)
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- Safco Ergonomics