Shop All Waiting Room & Guest Chairs
Safco
Medina Guest Chair, Supports Up to 275 lb, 18 in. Seat Height, Black Seat/Back/Base, 2PK
Mfr # 6829BL
Zoro # G008842876
product price: $593.99
/pk 2, $297.00/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Sloped Loop
- Seat Color Black
- Overall Height 33.5"
- Overall Width 23.5"
- Overall Depth 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6829BL
- Zoro # G008842876
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.5" |
Overall Width | 23.5" |
Overall Depth | 23.5" |
Seat Height Max. | 18" |
Details
Item | Chairs/Stools |
Arm Style | Sloped Loop |
Seat Color | Black |
Back Color | Black |
Series | Safeco® Medina™ |
Weight Capacity | Supports Up to 275 lb |
Description
Welcome guests with inviting comfort. The versatile Medina Guest Chair is an ideal solution for guest seating, training rooms, cafeterias, and break areas. A mesh back and cushioned seat provide instant support and comfort, while smooth-rolling casters allow for easy mobility. Part of a full family seating solution, Medina brings comfort and enhances productivity everywhere your work happens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- Safco Office Chairs