Shop All Task Chairs
Safco
Medina Extended-Height Chair, Supports Up to 275 lb, 23 in. to 33 in. High Black Seat, Black Back/Base
Mfr # 6827BL
Zoro # G508843007
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Supports Up to 275 lb
- Weight 25.4 lbs
- Width 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 6827BL
- Zoro # G508843007
- UPC # 198860819945
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Width | 28" |
Details
Capacity | Supports Up to 275 lb |
Weight | 25.4 lbs |
Description
Take your hard work to new heights in your home office or workplace with the Medina Extended Height Office Chair. Bringing ergonomics and function to standing height desks and drafting tables, Medina adjusts from 23 in. to 33 in. for a personalized fit. The breathable mesh back combined with upholstered seat features built-in flex for all-day comfort that moves with you. Integrated arms and an adjustable foot-ring offer support for arms and legs, while the seat swivels 360 Deg for a full range of motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- Safco Office Chairs