Shop All Task Chairs
Safco
MEDINA DELUXE TASK CHAIR, SUPPORTS UP TO 275 LB, 18in TO 22in SEAT HEIGHT, BLACK
Mfr # 6830STBL
Zoro # G810772057
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6830STBL
- Zoro # G810772057
- UPC # 73555683028
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Description
Ergonomic comfort that keeps everything easy. The Medina Deluxe Task Chair has all the supportive features you need to enhance well-being at work or in the home office. Simple, integrated adjustments make personalized comfort a breeze. A side tension knob means no more reaching under your seat, while a seat slide control lets you achieve the perfect seat depth for your size. Lean back without your feet having to leave the floor with its smooth synchro-tilt mechanism. Fast shipping and toolless assembly mean customizable ergonomic support will be right where you need it exactly when you need it. Available as a complete family of seating, Medina blends timeless style with ergonomic features to boost productivity everywhere your work happens. Recommended Application Areas: Executive & Management; General Office & Task; Seat Color: Black; Back Color: Black; Color Family: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- Safco Office Chairs