Shop All Task Chairs
Safco
Medina Deluxe Task Chair, Supports Up to 275 lb, 18" to 22" Seat Height, Black
Mfr # 6830STBL
Zoro # G602684711
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Supports Up to 275 lb
- Weight 48.8 lbs
- Width 18"
- Color Black
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6830STBL
- Zoro # G602684711
- UPC # 73555683028
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Width | 18" |
Depth | 18" |
Height | 22" |
Overall Height | 43" |
Overall Width | 26" |
Details
Capacity | Supports Up to 275 lb |
Weight | 48.8 lbs |
Color | Black |
Application | Executive & Management; General Office & Task |
Includes | Arms |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Tilt Tension/Tilt Lock |
Material | Fabric |
Style | Task Chair |
Arm Type | T-Bar |
Description
Ergonomic comfort that keeps everything easy. The Medina Deluxe Task Chair has all the supportive features you need to enhance well-being at work or in the home office. Simple, integrated adjustments make personalized comfort a breeze. A side tension knob means no more reaching under your seat, while a seat slide control lets you achieve the perfect seat depth for your size. Lean back without your feet having to leave the floor with its smooth synchro-tilt mechanism. Fast shipping and toolless assembly mean customizable ergonomic support will be right where you need it exactly when you need it. Available as a complete family of seating, Medina blends timeless style with ergonomic features to boost productivity everywhere your work happens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Colorful Popsicle (NKPOP)
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (V7007MG)
- Safco Office Chairs