Shop All Task Chairs
Safco
MEDINA BASIC TASK CHAIR, SUPPORTS UP TO 275 LB, 18in TO 22in SEAT HEIGHT, BLACK
Mfr # 6830BMBL
Zoro # G910772070
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6830BMBL
- Zoro # G910772070
- UPC # 73555683011
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Description
Enhance the performance of your home office or workplace with Medina task seating. With simple adjustments and supportive, breathable mesh, Medina allows you to stay comfortable while focusing on your work. Fast shipping and easy to assemble features mean you'll get comfort and support where you need itright when you need it. Available as a complete family of seating, Medina blends timeless style with ergonomic features to boost productivity everywhere your work happens. Recommended Application Areas: General Office & Task; Seat Color: Black; Back Color: Black; Color Family: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- Safco Seating