Shop All Task Chairs
Safco
Medina Basic Task Chair, Supports Up to 275 lb, 18" to 22" Seat Height, Black
Mfr # 6830BMBL
Zoro # G602684674
original price:
$665.03
5% off
new price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22"
- Width 18"
- Application General Office & Task
- Overall Height 43"
- Capacity Supports Up to 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6830BMBL
- Zoro # G602684674
- UPC # 73555683011
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Height | 22" |
Width | 18" |
Overall Height | 43" |
Depth | 26" |
Overall Width | 26" |
Details
Application | General Office & Task |
Capacity | Supports Up to 275 lb |
Material | Fabric |
Includes | Arms |
Color | Black |
Weight | 44.9 lbs |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Tilt Tension/Tilt Lock |
Standards | Meets Rigid ISTA6A Shipping Standards |
Style | Task Chair |
Arm Type | T-Bar |
Description
Enhance the performance of your home office or workplace with Medina task seating. With simple adjustments and supportive, breathable mesh, Medina allows you to stay comfortable while focusing on your work. Fast shipping and easy to assemble features mean you'll get comfort and support where you need it—right when you need it. Available as a complete family of seating, Medina blends timeless style with ergonomic features to boost productivity everywhere your work happens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- OFFICESOURCE Plexus Collection Mesh Back Task Chair with Arms and Black Base (P11MBFSFBK)
- Safco Task Chairs