Shop All Magazine Racks
Safco
Mailroom Work Table, Letter
Mfr # 9420CY
Zoro # G0928180
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Solid Fiberboard/Hardboard/Particleboard
- Color Cherry
- Number of Compartments 9
- Height 16 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9420CY
- Zoro # G0928180
- UPC # 073555942040
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 16 in |
Width | 19 1/2 in |
Depth | 19 1/2 in |
Details
Item | Mailroom Work Table |
Construction | Solid Fiberboard/Hardboard/Particleboard |
Color | Cherry |
Number of Compartments | 9 |
Type | Letter |
Product Type | Mailroom Work Table |
Description
Mailroom Work Table, Letter, Construction Solid Fiberboard/Hardboard/Particleboard, Height 16 in, Width 19 1/2 in, Depth 19 1/2 in, Color Cherry, Number of Compartments 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- BOSS Black Caressoft Medical Stool with Back Cushion (B245-BK)
- SAFCO Literature Organizer, 36 Compartments, Blk (9221BLR)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Literature Organizer, Wood, 24 Compartment (9311MH)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Mesh Magazine Rack, 5-Pockets, 10-1/4"x3-1/2"x28-1/3", Black (SAF5578BL)
- Safco Magazine Racks