Shop All Mail Sorters
Safco
Mailflow-To-Go Bulk Storage Cabinet
Mfr # SRT4280APG
Zoro # G6424548
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Height 80 in
- Width 42 in
- Depth 16 in
- Load Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SRT4280APG
- Zoro # G6424548
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 80 in |
Width | 42 in |
Depth | 16 in |
Overall Width | 42 in |
Overall Height | 80 in |
Depth Form Factor | Legal |
Overall Depth | 16 in |
Description
Bookcase, Product Type Bookcase, Material Laminate, PVC, Steel, Number of Dividers 0, Overall Height 80 in, Overall Depth 16 in, Overall Width 42 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 300 lb, Shelf Adjustment Increment 3 3/4 in, Standards Not Applicable, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- Safco Mailroom Equipment